Beli trafo 100 kva di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 SeriesDeskripsi:- Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.atribut:
- Primary Voltage (V): 220-200-0
- Secondary Voltage (V): 110-100-0-E
- Insulation Type: F Type (155°C)
- Frequency (Hz): 50/60
- Material: Copper, Iron
- Phase: Single
- Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 SeriesDeskripsi:- Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.atribut:
- Primary Voltage (V): 440-400-380-0
- Secondary Voltage (V): 220-200-0-E
- Insulation Type: F Type (155°C)
- Frequency (Hz): 50/60
- Material: Copper, Iron
- Phase: Single
- Fort Trafo OtomatisDeskripsi:- Working Voltage: 3Phase / 380 VAC, 50Hz- Material: Full Copper 99.9%- Insulation Temperature: 155°C or Class F- 1PEW Polyester enammelled copper wire- Temperature Safety Protection with thermostatatribut:
- Insulation class: F
- Material: Full Copper 99.9%
- Fort Multi Transformer Step Up Down (Trafo)atribut:
- Input Voltage (VAC): 380/220
- Connection: Terminal Block
- TRUSCO Portable Transformeratribut:
- Capacity (kVA): 3
- Power Cord Specifications: 3.5mm2 x 2m
- Transformation: Depression, voltage up
- Protection : Safety breaker 30A
- Purpose of Use: When you want to use a 100V electric tool with only 200V at the site. To solve the power shortage of the tool due to the voltage drop pair phenomenon.
- Swallow Electric Single Phase Transformer PC-E SeriesDeskripsi:-An industrial single phase compound transformer captive terminal block.-With electrostatic shield.-Poor insulation caused by moisture and dust on the paper roll bobbin can be prevented by using a resin molded bobbin.-There are no troubles of removing the protective cover or risk of screws falling off and only have to insert the crimp terminal and tighten for connection, reducing the time to connect the wires by approx. 1/5.-By color coding the terminal block of each phase by input, output and ground, it is easy to tell apart and improves erroneous wiring prevention effect.-Adoption of pop nut enables working with screwdrivers vertically and installation work can be performed quickly and surely. -Convert input side voltage to output side voltage. -Compliant with JIS Standard
- monotaro Portable Step-Down TransformerDeskripsi:100V product you can use from 200V power supply.atribut:
- Type: Step-down
- Frequency (Hz): 50/60 Hz (frequency before Buck)
- Accessories: 20A-250V with plug
- Output voltage (V): 100 (two outlet)
- Code Length (m): 2
- Capacity (kVA): 2 (30 minute rating), 1.5 (continuous)
- Dimensions (mm): 200x165x176
- Input Voltage (V): 200
- DAYTON Control TransformerDeskripsi:The Encapsulated Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. The encapsulated transformers' core and coil are surrounded by material to seal out moisture and contaminants. This enclosed design helps eliminate corrosion and insulation deterioration to increase product longevity. The encapsulated coil also eases wire routing around the transformer. The transformers with protective devices include Fuse Blocks and/or Fuse Clips to help protect the wiring. These single-phase transformers are suitable for fixed installation in cabinets or switchboards.atribut:
- UNSPSC: 39121001
- Electrical Frequency (Hz): 50; 60
- Mounting - Transformer: Foot
- Phase - Electrical: 1
- HUGONG ARC Transformer Welding Machine (Mesin Las)Deskripsi:- Single phase, AC output - On wheel, Air cooled - Stepless current setting - Rutile electrodeatribut:
- Input Power (V): 380
- TOYOZUMI Power Transformeratribut:
- Frequency (Hz): 50/60
- Insulation Resistance (MΩ): over 100
- Number of Phases: Single-phase
- Swallow Electric Transformer for World Useatribut:
- Material: Copper, Steel, Resin
- Set Contents: Adapter plug (C-2)
- Secondary Current (A): 5.5
- Capacity (VA): 550
- Input Voltage (V): AC100, 120, 200, 220, 240
- Output voltage (V): AC100, 120, 200, 220, 240
- Specification: Compliant with JIS standards
- Protector: No Fuse Breaker
- Accessories: Adapter Plug (C-2)
- Purpose of Use: Enable to use electrical products with different voltage and outlet shape, both overseas and domestic.
- DAYTON Three Phase TransformerDeskripsi:These Three Phase transformers offer consistent, smooth voltage transformation at 480VAC input. Transformers 15kVA and higher that meet DOE 2016 legislation will help lower operating costs, lower cost of ownership, increase profitability, and reduce overall greenhouse gas emissions. In addition to energy efficient transformers and general application three phase transformers, you can choose from the following additional types of transformers: Drive Isolation Transformers, which decrease line current waveform distortion, improving the power factor of the motor drive load. These transformers also reduce voltage distortion, which helps to prevent motor drives from affecting sensitive loads elsewhere on the service.Harmonic Mitigating Transformers reduce supply voltage flat topping and improve overall power factor of supply system.Harsh Environment Transformers are designed specifically for outside control panel installationatribut:
- UNSPSC: 39121002
- Color: ASA 61 Gray
- Electrical Frequency (Hz): 60
- Enclosure Finish: Polymer Polyester Powder Coating
- Enclosure Material: Steel
- IP Rating: 54
- Phase - Electrical: Three
- Standards: UL Listed 1332
- Voltage Function - Transformer: Step Down; Step Up
- Winding Material - Transformer: Aluminium
- NICHIDO IND High Power (Voltage Step-Up Transformer)Deskripsi:Those who are in trouble because the power supply and voltage are different. Those who are having trouble with voltage drop, those who are having trouble with the rotation of the motor slowing down. High power is useful in such cases when you want to increase the voltage by 15% or 20%. Insulated class B transformers are used for all models. All models have a built-in meter and are equipped with a safety breaker or earth leakage breaker, so they have excellent reliability.atribut:
- Type: Only for boost
- Current (A): 20
- Input Voltage (V): 100
- Electric Capacity (kVA): 2
- Input plug: 15A Bipolar
- Output of Outlet: 2 poles x 2 115V, 2 poles x 2 125V
- Output voltage (V): 115 - 125
- Primary Cable: VCT2.0x2x2
- TRUSCO Number: 125-7595
- MAXTRON Air-Cooled Gasoline Generator (Genset Open)Deskripsi:Maxtron MX 7900 DXE merupakan genset dengan desain elegan yang bisa mengeluarkan daya maksimum sebesar 5500 Watt. Genset dengan tipe bahan bakar Bensin ini mudah untuk dioperasikan karena adanya fitur elektrik stater.- Bisa mengeluarkan daya maksimum 5500 Watt - Dilengkapi dengan elektrik stater sehingga mudah dinyalakan - Ditenagai mesin berkekuatan 13 HP - Menggunakan alternator full tembaga berkualitas tinggi - Dijamin bisa memberikan pastokan listrik stabil dan bisa diandalkan untuk kebutuhan anda.atribut:
- Machine Model: MX 390
- AC Rated Output (W): 5000
- DC Output: 12V / 5.8A
- Dimension (LxWxH) (mm): 590x430x435
- Displacement (cm³): 389
- Fuel Tank Capacity (L): 25
- Maximum AC Output (W): 5500
- Oil Capacity (L): 1.1
- Phase: Single
- Rated Voltage: 220V / 50Hz
- Starting System: Electric/Recoil
- Type: Air cooled, 4 stroke, OHV Single Cylinder
- Voltage Regulator: AVR
- Brilliant Lighting Trafo LEDatribut:
- Voltage (V): 12
Daftar Harga trafo 100 kva Terbaru October 2026
| Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series | Rp839.900 |
| Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series | Rp529.900 |
| Fort Trafo Otomatis | Rp7.699.900 |
| Fort Multi Transformer Step Up Down (Trafo) | Rp389.900 |
| TOYOZUMI DENGENKIKI Transformer | Rp3.799.900 |
| TRUSCO Portable Transformer | Rp5.599.900 |
| Swallow Electric Single Phase Transformer PC-E Series | Rp1.699.900 |
| monotaro Portable Step-Down Transformer | Rp3.399.900 |
| DAYTON Control Transformer | Rp999.900 |
| HUGONG ARC Transformer Welding Machine (Mesin Las) | Rp14.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20SNR%2021%20Series/evP104620535-2.jpg)
%20SNR%2042%20Series/f4P104620544-2.jpg)

/0cP103845012-1.jpg)





%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/HUGONG%20ARC%20Transformer%20Welding%20Machine%20(Mesin%20Las)/P103150543-1.jpg)


/P102093474-1.jpg)


/b6P110798402-1.jpg)

/cfP110881447-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)